DESCRIPTION

  • Button lock longitudinal seam
  • Galvanized steel
  • Two piece design with notched locking tabs
  • Wallstack

Lukjan Metal Products 12 x 100 in. 2-Piece Galvanized Snap Lock Wall Stack

SHMWS2SLK12100

Height:

SPECIFICATIONS

Height
2 in
Length
100 in
Material
Galvanized Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY