DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Register end boot

Lukjan Metal Products Center End Boot

SHMRBCE12K

Diameter:

SPECIFICATIONS

Diameter
5 in
Gauge
30
Length
2 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY