DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Register elbow boot

Lukjan Metal Products 6 x 12 in. 90 Degree Boot

SHMRB912U

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
6 in
Material
Galvanized Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY