DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Register straight boot

Lukjan Metal Products 12 x 6 in. Straight Boot

SHMRBS12U

Diameter:

SPECIFICATIONS

Diameter
8 in
Length
6 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY