DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Register end boot

Lukjan Metal Products 12 x 8 in. Center End Boot

SHMRBCE12XX

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
30
Length
8 in
Material
Galvanized Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY