DESCRIPTION

  • Beaded collar providing secure flex connection
  • Flange standard
  • Galvanized steel, riveted construction
  • Return air box with collar

Lukjan Metal Products 12 x 8 in. Return Air Box

SHMRAB1212X

Length:

SPECIFICATIONS

Height
8 in
Length
12 in
Material
Galvanized Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY