DESCRIPTION

  • Button-lock seam
  • Galvanized steel
  • Insulated plenum with 4 sides and no cap
  • Insulation is glued and pinned

Lukjan Metal Products 13 x 20 in. R8 Plenum

SHMPLR81320

Height:

SPECIFICATIONS

Height
24 ft
Length
20 in
Material
Galvanized Steel
Width
13 in

Starting at
Call for Pricing
  • QUANTITY