• Cart

DESCRIPTION

  • Button-lock seam with slide in cap
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Standard 4 sides, 1 cap, and x-broke

Lukjan Metal Products 13 x 24 in. Plenum with Flange

SHMPLF13

Length:

SPECIFICATIONS

Height
24 in
Length
20 in
Material
Galvanized Steel
Width
13 in

Starting at
Call for Pricing
  • QUANTITY