DESCRIPTION

Lukjan Metal Products 14-1/2 x 14 in. Return Air Box

SHMRAB1412201214

Length:

SPECIFICATIONS

Height
14 in
Length
20-1/2 in
Material
Galvanized Steel
Width
14-1/2 in

Starting at
Call for Pricing
  • QUANTITY