• Cart

DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 14-1/4 x 14-1/4 in. Square To Round Box

SHMSQR14141414

Diameter:

SPECIFICATIONS

Diameter
14 in
Length
14-1/4 in
Material
Galvanized Steel
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY