DESCRIPTION

  • Square/round with 1/2" flange

Lukjan Metal Products 14-1/4 x 22-1/2 in. Square To Round Box

SHMSQR1414221216

Diameter:

SPECIFICATIONS

Diameter
14 in
Length
22-1/2 in
Material
Galvanized Steel
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY