DESCRIPTION

  • Ceiling box blank
  • Galvanized steel, riveted construction

Lukjan Metal Products 14 in. Filter Grill Box with 1 in. Lip

LRB631414

Length:

SPECIFICATIONS

Length
14 in
Material
Metal
Width
14 in

Starting at
Call for Pricing
  • QUANTITY