DESCRIPTION

  • Cold air frames with sheet rock flange
  • Four piece design
  • Galvanized steel, riveted construction

Lukjan Metal Products 14 in. Galvanized Return Frame

SHMRF14

Width:

SPECIFICATIONS

Length
14 in
Material
Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY