DESCRIPTION

  • Crimp both ends to eliminate spiral connectors
  • Galvanized steel, riveted construction
  • Spiral tapered reducer
  • Tightly rolled collars to minimize leakage

Lukjan Metal Products 14 in. Galvanized Spiral Crimp Tapered Reducer

SHMSPTRC1614

Width:

SPECIFICATIONS

Length
14 in
Material
Galvanized Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY