DESCRIPTION

  • Button lock longitudinal seam
  • Crossbroke rectangular duct
  • Galvanized steel
  • Two piece design with slip and drive connection

Lukjan Metal Products 14 x 10 in. Trunk Duct

SHMTD1410

Length:

SPECIFICATIONS

Gauge
28
Height
10 in
Length
60 in
Material
Galvanized Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY