DESCRIPTION

  • Button lock longitudinal seam
  • Crossbroke rectangular duct
  • Galvanized steel
  • Two piece design with slip and drive connection

Lukjan Metal Products 14 x 12 in. Trunk Duct

SHMTD1412

Length:

SPECIFICATIONS

Gauge
26
Height
12 in
Length
60 in
Material
Galvanized Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY