DESCRIPTION

Lukjan Metal Products 14 x 12 x 12 in. 26 ga Bullhead Wye

SHMY26141212

Inside Diameter:

SPECIFICATIONS

Gauge
26
Inside Diameter
14 in
Inside Diameter 2
12 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY