DESCRIPTION

Lukjan Metal Products 14 x 14 in. Uninsulated Return Box

SHMUIRB141414

Length:

SPECIFICATIONS

Height
14 in
Length
14 in
Material
Galvanized Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY