DESCRIPTION

  • Mobile home box

Lukjan Metal Products 14 x 24 in. Manufactured Home Box

SHMMHB142414

Diameter:

SPECIFICATIONS

Diameter
14 in
Length
24 in
Material
Galvanized Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY