DESCRIPTION

Lukjan Metal Products 14 x 6 in. Center End Boot with Flange

SHMRBCEF14U

Diameter:

SPECIFICATIONS

Diameter
8 in
Gauge
30.0
Length
6 in
Material
Galvanized Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY