DESCRIPTION

Lukjan Metal Products 14 x 8 in. 90 Degree Boot

SHMRB914X10

Diameter:

SPECIFICATIONS

Diameter
10 in
Length
8 in
Material
Galvanized Steel
Width
14 in

Starting at
Call for Pricing
  • QUANTITY