DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 15 x 20-1/2 in. Square To Round Box

SHMSQR152012

Diameter:

SPECIFICATIONS

Diameter
14 in
IsAcceptableImage
Length
20-1/2 in
Material
Galvanized Steel
Width
15 in

Starting at
Call for Pricing
  • QUANTITY