DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 15 x 20 in. Square To Round

SHMSQR1520

Diameter:

SPECIFICATIONS

Diameter
18 in
Length
20 in
Material
Galvanized Steel
Width
15 in

Starting at
Call for Pricing
  • QUANTITY