DESCRIPTION

  • Button-lock seam with slide in cap
  • Galvanized steel
  • Standard 4 sides, 1 cap, and x-broke

Lukjan Metal Products 16-1/2 x 36 in. 2-Piece Plenum with Cap

SHMPTPWC1612X20X36

Length:

SPECIFICATIONS

Height
36 in
Length
20 in
Material
Galvanized Steel
Width
16-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY