DESCRIPTION

  • Filter frame
  • Galvanized steel, riveted construction

Lukjan Metal Products 16 in. Galvanized Filter Frame

SHMFF16

Length:

SPECIFICATIONS

Length
20 in
Material
Galvanized Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY