DESCRIPTION

  • Galvanized steel
  • Standard 4 sides, 1 cap, and x-broke

Lukjan Metal Products 16 in. x 5 ft. Galvanized Plenum with Top

SHMP1619345S

Length:

SPECIFICATIONS

Height
5 ft
Length
19-3/4 in
Material
Galvanized Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY