DESCRIPTION

Lukjan Metal Products 16 x 10 in. Galvanized Spiral Saddle

SHMSPSX1610

Diameter:

SPECIFICATIONS

Diameter
8 in
Length
16 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY