DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 16 x 19 in. Square To Round Box

SHMSQR1619

Diameter:

SPECIFICATIONS

Diameter
14 in
Length
19 in
Material
Galvanized Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY