DESCRIPTION

  • Button-lock seam
  • Galvanized steel
  • Insulated plenum with 4 sides and no cap
  • Insulation is glued and pinned

Lukjan Metal Products 16 x 24 in. R8 Plenum

SHMPLR816252

Length:

SPECIFICATIONS

Height
24 in
Length
25 in
Material
Galvanized Steel
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY