DESCRIPTION

  • Cross broke duct with slip and drive

Lukjan Metal Products 16 x 8 in. Trunk Duct

SHMTD16X

Length:

SPECIFICATIONS

Gauge
28.0
Height
8 in
Length
48 in
Material
Galvanized Steel
Width
16 in

Starting at
Call for Pricing
  • QUANTITY