DESCRIPTION

  • Button-lock seam
  • Galvanized steel
  • Insulated plenum with 4 sides and no cap
  • Insulation is glued and pinned

Lukjan Metal Products 17-1/2 in. Plenum

SHMPLR81712201248

Height:

SPECIFICATIONS

Height
48 in
Length
20-1/2 in
Material
Galvanized Steel
Width
17-1/2 in

Starting at
Call for Pricing
  • QUANTITY