DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam
  • Insulated

Lukjan Metal Products 17-1/2 x 21 in. Insulation Box

SHMIFBR817122124

Length:

SPECIFICATIONS

Depth
21 in
Length
24 in
Material
Galvanized Steel
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY