DESCRIPTION

  • Galvanized steel
  • Insulated
  • Open hem edges for quick install
  • Plenum cap

Lukjan Metal Products 17 in. R8 Plenum with Cap

SHMPCR81720

Length:

SPECIFICATIONS

Height
20 in
Length
17 in
Material
Galvanized Steel
Width
17 in

Starting at
Call for Pricing
  • QUANTITY