DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam

Lukjan Metal Products 17 x 28 in. Galvanized Furnace Box

SHMFB1728

Length:

SPECIFICATIONS

Depth
28 in
Length
12 in
Material
Galvanized Steel
Width
17 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY