DESCRIPTION

  • Galvanized steel
  • Standard 4 sides, 1 cap, and x-broke

Lukjan Metal Products 18 in. Distribution Box with 2 Caps

SHMDB181836R8WC

Height:

SPECIFICATIONS

Height
36 in
Length
18 in
Material
Galvanized Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY