DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam
  • Top opening with ledge for tight furnace fit

Lukjan Metal Products 18 in. Return Air Box

SHMRAB1752218

Width:

SPECIFICATIONS

Depth
18 in
Length
17-1/2 in
Material
Galvanized Steel
Width
22 in

Starting at
Call for Pricing
  • QUANTITY