DESCRIPTION

  • Duct end cap
  • Galvanized steel
  • Single piece
  • Slip and drive connection

Lukjan Metal Products 18 in. Trunk Duct End Cap

SHMTDEC18

Height:

SPECIFICATIONS

Height
10 in
Material
Galvanized Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY