DESCRIPTION

  • Galvanized steel
  • Square to round design

Lukjan Metal Products 18 x 12 in. Square To Round

SHMSQR181212312

Diameter:

SPECIFICATIONS

Diameter
12 in
Length
12 in
Material
Galvanized Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY