DESCRIPTION

  • Galvanized steel with Pittsburgh locking seam
  • Insulated cube

Lukjan Metal Products 18 x 18 in. Insulation Cube

SHMIC181818

Length:

SPECIFICATIONS

Length
18 in
Material
Galvanized Steel
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY