DESCRIPTION

  • No top

Lukjan Metal Products 19-1/2 in. x 2 ft. R8 Plenum

SHMPLR819122224

Length:

SPECIFICATIONS

Height
24 ft
Length
22 in
Material
Galvanized Steel
Width
19-1/2 in

Starting at
Call for Pricing
  • QUANTITY