DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 19 x 22-1/2 in. Square To Round Box

SHMSQR192212

Diameter:

SPECIFICATIONS

Diameter
18 in
Length
22-1/2 in
Material
Galvanized Steel
Width
19 in

Starting at
Call for Pricing
  • QUANTITY