DESCRIPTION

  • Galvanized steel, riveted construction
  • Standard with stack clips
  • Wallstack straight register boot

Lukjan Metal Products 2-1/4 x 6 in. Galvanized Straight Stack Boot

SHMSSB214U

Width:

SPECIFICATIONS

Depth
2-1/4 in
Diameter
6 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY