DESCRIPTION

  • Angle strip
  • Galvanized steel

Lukjan Metal Products 2 x 1-1/2 in. 26 ga Duct Vent Angle

LDX1821512026

Length:

SPECIFICATIONS

Depth
2 in
Gauge
26
Length
120 ft
Material
Galvanized Steel
Width
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY