2 x 1-1/2 in. 120 ft. 26 ga Duct Vent Angle

You last purchased this on
 
Lukjan Metal Products

2 x 1-1/2 in. 120 ft. 26 ga Duct Vent Angle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lukjan Metal Products

2 x 1-1/2 in. 120 ft. 26 ga Duct Vent Angle

  • Fast #
  • Part #LDX1821512026
  • Item #4065679
  • Manufacturer Part #DX1821512026
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Galvanized steel
  • Angle strip
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Depth:
5 in
Gauge (metal):
26 ga
Length:
120 in
Material:
Steel, Iron
Width:
2 in