DESCRIPTION

  • Galvanized steel, riveted construction
  • Register elbow boot

Galvanized Angle Regular Boot

SHMARBK12

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
2 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY