DESCRIPTION

  • Button-lock seam
  • Galvanized steel
  • Insulated plenum with 4 sides and no cap
  • Insulation is glued and pinned

Lukjan Metal Products 20-1/2 in. Plenum

SHMPLR82012201248

Height:

SPECIFICATIONS

Height
48 in
IsAcceptableImage
Length
20-1/2 in
Material
Galvanized Steel
Width
20-1/2 in

Starting at
Call for Pricing
  • QUANTITY