DESCRIPTION

  • Galvanized steel, riveted construction
  • Pre-insulated
  • Return air box without collar
  • Versatile design allowing multiple cut-in options

Lukjan Metal Products 20-1/2 in. Return Air Box

SHMRABR8202024

Width:

SPECIFICATIONS

Depth
20-1/2 in
Length
20-1/2 in
Material
Galvanized Steel
Width
24 in

Starting at
Call for Pricing
  • QUANTITY