DESCRIPTION

  • Button-lock seam with slide in cap
  • Galvanized steel
  • Standard 4 sides, 1 cap, and x-broke

Lukjan Metal Products 20-1/2 x 48 in. Plenum Box with Door

SHMPB20548

Length:

SPECIFICATIONS

Height
48 in
Length
17-1/2 in
Material
Galvanized Steel
Width
20-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY