DESCRIPTION

  • Complete kit to facilitate installation
  • Galvanized steel, riveted construction
  • Includes cold air boot, start collar, 64" drop duct, and slip and drive connection
  • Return air kits

Lukjan Metal Products 20 - 20 x 16 in. Galvanized Return Air Kit

SHMRAK2082016

Length:

SPECIFICATIONS

Height
20 in
Length
8 in
Material
Galvanized Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY