DESCRIPTION

  • Ceiling box blank
  • Galvanized steel, riveted construction

Lukjan Metal Products 20 in. Filter Grill Box with 1 in. Lip

LRB632020

Length:

SPECIFICATIONS

Length
20 in
Material
Metal
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY